Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 4

  • Mfr # 22941

  • Zoro # G9301905


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22941
Zoro #
G9301905
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
150.00mm
Thread Length
32.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M10-1.50
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
Square Size
5.50 mm
Shank Length
126.00 mm
65% Thread Drill Size
11/32 in
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Tap Grouping
Tap
Tap Thread Type
Metric
List Number
356
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
356
Spiral Direction
Neutral
Thread Limit
OH4
Thread Pitch
1.50mm
Measurement System
Metric
Tap Type
Straight Flute
Material Grade - Machining
356
Secondary Material Application
Composite
Extended Neck
No
Extended Shank
Yes
Thread Standard
JIS
Secondary Material Application ISO Code
O
Primary Material Application ISO Code
K, N, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M10x1.5, Overall Length 150 mm, Carbide, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.