Straight Flute Hand Tap, 1/4"-20, Bottoming, 4 Flutes, UNC
Mfr # 1005200108
Zoro # G9293627
product price: $32.79
/eaKey Features
Shank Dia.
0.255"
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005200108
Zoro #
G9293627
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
H3
Thread Length
1"
Tap Thread Size
1/4"-20
Square Size
0.1900 in
55% Thread Drill Size
#3
Tap Length Standard
DIN
75% Thread Drill Size
#7
Shank Length
1 15/16 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
Size
1/4"
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 3.14 in, Powdered Metal, V, Right Hand, Thread Length 0.6 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.