Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 4 Flutes

  • Mfr # 1105600108

  • Zoro # G9294975


product price: $30.79
/ea

Key Features

Shank Dia.
6.50mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105600108
Zoro #
G9294975
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
64.00mm
Thread Length
25.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M6-1.00
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
Square Size
4.85 mm
Shank Length
38.00 mm
65% Thread Drill Size
13/64 in
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
11056
Series
11056
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
D5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Thread Pitch
1.00mm
Measurement System
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 63 mm, Powdered Metal, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.