Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 4 Flutes

  • Mfr # 22953

  • Zoro # G9301932


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.50mm
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22953
Zoro #
G9301932
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.50mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
150.00mm
Thread Length
38.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
Not Rated
Square Size
6.50 mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Shank Length
121.00 mm
75% Thread Drill Size
10.30 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
Bright
List Number
356
Cutting Direction - Machining
Right Hand
Series
356
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Secondary Material Application
Composite
Thread Limit
OH4
Primary Material Application ISO Code
K, N, O
Tap Type
Straight Flute
Thread Standard
JIS
Thread Pitch
1.75mm
Material Grade - Machining
356
Extended Shank
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
O
Spiral Direction
Neutral
Extended Neck
No
Measurement System
Metric
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M12x1.75, Overall Length 150 mm, Carbide, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.