Straight Flute Hand Tap, M10-1.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1105200308

  • Zoro # G9241565


product price:  $43.99
/ea

Key Features

Shank Dia.
7.26mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105200308
Zoro #
G9241565
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
7.26mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.00
Pitch Diameter Limit
D5
55% Thread Drill Size
9.25 mm
65% Thread Drill Size
23/64 in
Square Size
7.26 mm
75% Thread Drill Size
9.00 mm
Shank Length
51.00 mm
Tap Length Standard
DIN
Thread Size
M10x1
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
11052
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
11052
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Measurement System
Metric
Thread Pitch
1.00mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D5
Extended Neck
Yes
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Bottoming, Overall Length 90 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.