Straight Flute Hand Tap, M10-1.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1105600308

  • Zoro # G9294993


product price:  $37.79
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105600308
Zoro #
G9294993
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.00
Pitch Diameter Limit
D5
Thread Length
32.00mm
Shank Length
42.00 mm
65% Thread Drill Size
23/64 in
75% Thread Drill Size
9.00 mm
Square Size
7.26 mm
55% Thread Drill Size
9.25 mm
Thread Size
M10x1
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
11056
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Number of Pieces
1
Series
11056
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Thread Limit
D5
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Bottoming, Overall Length 74 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.