Straight Flute Hand Tap, M10-1.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 22835

  • Zoro # G9301381


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22835
Zoro #
G9301381
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
75.00mm
Thread Length
30.00mm
Tap Thread Size
M10-1.00
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
9.00 mm
Thread Size
M10x1
65% Thread Drill Size
23/64 in
Square Size
5.51 mm
Shank Length
56.00 mm
55% Thread Drill Size
9.25 mm
Tap Length Standard
JIS
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
List Number
349
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Series
349
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Secondary Material Application ISO Code
O
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Secondary Material Application
Composite
Thread Limit
OH3
Thread Standard
Metric Fine
Thread Pitch
1.00mm
Tap Shank Standard
JIS
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Bottoming, Overall Length 75 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.