Straight Flute Hand Tap, M10-1.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 22949

  • Zoro # G9301923


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22949
Zoro #
G9301923
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
150.00mm
Thread Length
30.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M10-1.00
Shank Length
126.00 mm
65% Thread Drill Size
23/64 in
75% Thread Drill Size
9.00 mm
55% Thread Drill Size
9.25 mm
Thread Size
M10x1
Square Size
5.50 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
List Number
356
Tap Finish
Bright
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
356
Secondary Material Application
Composite
Thread Limit
OH4
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
O
Extended Neck
No
Tap Type
Straight Flute
Material Grade - Machining
356
Measurement System
Metric
Extended Shank
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, O
Thread Pitch
1.00mm
Thread Standard
JIS
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M10x1, Overall Length 150 mm, Carbide, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.