Straight Flute Hand Tap, M10-1.00, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 753

  • Zoro # G9299403


product price: $19.19
/ea

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753
Zoro #
G9299403
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
70.00mm
Tap Thread Size
M10-1.00
Pitch Diameter Limit
Not Rated
Thread Length
30.00mm
65% Thread Drill Size
7/16 in
Shank Length
34.00 mm
55% Thread Drill Size
11.25 mm
Square Size
5.50 mm
Thread Size
M10x1
75% Thread Drill Size
11.00 mm
Tap Length Standard
JIS
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
List Number
121
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
121
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Measurement System
Metric
Thread Limit
JIS 2
Thread Standard
Metric Fine
Thread Pitch
1.00mm
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
JIS
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Bottoming, Overall Length 75 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.