Straight Flute Hand Tap, M10-1.00, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 24035

  • Zoro # G9301591


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24035
Zoro #
G9301591
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
75.00mm
Thread Length
30.00mm
Tap Thread Size
M10-1.00
Pitch Diameter Limit
Not Rated
Tap Length Standard
JIS
Thread Size
M10x1
55% Thread Drill Size
9.25 mm
Shank Length
56.00 mm
75% Thread Drill Size
9.00 mm
Square Size
5.51 mm
65% Thread Drill Size
23/64 in
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
349
Tap Grouping
Tap
Series
349
Cutting Direction - Machining
Right Hand
Thread Limit
OH3
Extended Neck
Yes
Secondary Material Application ISO Code
O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
1.00mm
Secondary Material Application
Composite
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Tap Shank Standard
JIS
Spiral Direction
Neutral
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Modified Bottoming, Overall Length 75 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit OH3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.