Straight Flute Hand Tap, M10-1.00, Modified Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105100908

  • Zoro # G9293514


product price: $51.99
/ea

Key Features

Tap Thread Size
M10-1.00
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Thread Length
32.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105100908
Zoro #
G9293514
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.00
Thread Length
32.00mm
Shank Dia.
9.68mm
Overall Length
74.00mm
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Tap Size
M10
55% Thread Drill Size
9.25 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1
Square Size
7.26 mm
Shank Length
42.00 mm
75% Thread Drill Size
9.00 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
Tap Material
Powdered Metal
List Number
11051
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
11051
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application
Steel
Thread Limit
D5
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Extended Neck
Yes
Thread Standard
Metric Fine
Thread Pitch
1.00mm
Primary Material Application ISO Code
H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Modified Bottoming, Overall Length 74 mm, Powdered Metal, V, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.