Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M10-1.00, Plug, 4 Flutes, Metric Fine

  • Mfr # 1973701

  • Zoro # G9298387


product price: $22.29
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1973701
Zoro #
G9298387
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M10-1.00
55% Thread Drill Size
9.25 mm
75% Thread Drill Size
9.00 mm
Tap Length Standard
ANSI
Thread Size
M10x1
65% Thread Drill Size
23/64 in
Square Size
7.26 mm
Shank Length
39.00 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Number of Pieces
1
List Number
141
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
141
Thread Standard
Metric Fine
Primary Material Application
All Materials
Measurement System
Metric
Thread Limit
D5
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Plug, Overall Length 74 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.