Straight Flute Hand Tap, M10-1.25, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1006101900

  • Zoro # G9301205


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006101900
Zoro #
G9301205
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M10-1.25
Thread Length
32.00mm
Tap Length Standard
DIN
65% Thread Drill Size
8.90 mm
Thread Size
M10x1.25
75% Thread Drill Size
11/32 in
Square Size
7.26 mm
55% Thread Drill Size
9.10 mm
Shank Length
42.00 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright (Uncoated)
List Number
10061
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Series
10061
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Measurement System
Metric
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
D5
Thread Pitch
1.25mm
Secondary Material Application
Composite
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
O
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.25, Metric, Bottoming, Overall Length 74 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.