Straight Flute Hand Tap, M10-1.25, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1105200408

  • Zoro # G9293952


product price:  $40.59
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105200408
Zoro #
G9293952
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M10-1.25
Pitch Diameter Limit
D6
Thread Length
32.00mm
65% Thread Drill Size
8.90 mm
Square Size
7.26 mm
Thread Size
M10x1.25
75% Thread Drill Size
11/32 in
Tap Length Standard
DIN
55% Thread Drill Size
9.10 mm
Shank Length
61.00 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
11052
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Number of Pieces
1
Series
11052
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Thread Pitch
1.25mm
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.25, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.