Straight Flute Hand Tap, M10-1.25, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 24034

  • Zoro # G9301582


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24034
Zoro #
G9301582
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
75.00mm
Tap Thread Size
M10-1.25
Pitch Diameter Limit
Not Rated
Thread Length
32.00mm
Square Size
5.51 mm
Shank Length
56.00 mm
75% Thread Drill Size
11/32 in
Tap Length Standard
JIS
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
65% Thread Drill Size
8.90 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
349
Tap Finish
Bright
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
349
Primary Material Application ISO Code
K, N
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
OH4
Tap Shank Standard
JIS
Secondary Material Application ISO Code
O
Secondary Material Application
Composite
Spiral Direction
Neutral
Measurement System
Metric
Thread Pitch
1.25mm
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.25, Metric, Modified Bottoming, Overall Length 75 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit OH4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.