Straight Flute Hand Tap, M10-1.25, Modified Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105100808

  • Zoro # G9293505


product price:  $51.99
/ea

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Overall Length
74.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105100808
Zoro #
G9293505
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.25
Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Size
M10
Pitch Diameter Limit
D5
Thread Length
32.00mm
Tap Dimension Type
Metric
Shank Length
42.00 mm
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
Square Size
7.26 mm
65% Thread Drill Size
8.90 mm
75% Thread Drill Size
11/32 in
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
List Number
11051
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
Tap Material
Powdered Metal
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Series
11051
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Measurement System
Metric
Secondary Material Application
Steel
Extended Neck
Yes
Thread Pitch
1.25mm
Thread Limit
D5
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Spiral Direction
Neutral
Primary Material Application
Hardened Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.25, Metric, Modified Bottoming, Overall Length 74 mm, Powdered Metal, V, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.