Straight Flute Hand Tap, M10-1.25, Modified Bottoming, 5 Flutes, Metric Fine

  • Mfr # 8330099

  • Zoro # G9300261


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8330099
Zoro #
G9300261
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.25
Thread Length
32.00mm
Shank Dia.
7.00mm
Tap Size
M10
Pitch Diameter Limit
Not Rated
Overall Length
75.00mm
Tap Dimension Type
Metric
Square Size
5.50 mm
Thread Size
M10x1.25
75% Thread Drill Size
11/32 in
65% Thread Drill Size
8.90 mm
55% Thread Drill Size
9.10 mm
Shank Length
51.00 mm
Tap Length Standard
JIS
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Finish
TiCN
List Number
341
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
341
Primary Material Application ISO Code
H
Spiral Direction
Neutral
Primary Material Application
Hardened Steel
Measurement System
Metric
Extended Neck
Yes
Tap Shank Standard
JIS
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
OH3
Thread Standard
Metric Fine
Thread Pitch
1.25mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.25, Metric, Modified Bottoming, Overall Length 75 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit OH3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.