Straight Flute Hand Tap, M10-1.25, Plug, 4 Flutes, Metric Fine

  • Mfr # 1974001

  • Zoro # G9298405


product price: $19.39
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1974001
Zoro #
G9298405
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M10-1.25
Tap Length Standard
ANSI
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
Shank Length
39.00 mm
Square Size
7.26 mm
65% Thread Drill Size
8.90 mm
75% Thread Drill Size
11/32 in
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Oxide
List Number
141
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
141
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Thread Limit
D5
Thread Pitch
1.25mm
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Primary Material Application
All Materials
Spiral Direction
Neutral
Extended Neck
Yes
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.25, Metric, Plug, Overall Length 74 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.