Straight Flute Hand Tap, M10-1.50, Bottoming, 4 Flutes, Metric

  • Mfr # 1105500308

  • Zoro # G9294677


product price:  $63.59
/ea

Key Features

Shank Dia.
10.00mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105500308
Zoro #
G9294677
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
D6
Thread Length
33.00mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Square Size
7.97 mm
Shank Length
61.00 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
11055
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
Metric
Series
11055
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Thread Pitch
1.50mm
Extended Neck
Yes
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D6
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.