Straight Flute Hand Tap, M10-1.50, Bottoming, 4 Flutes, Metric

  • Mfr # 1105600508

  • Zoro # G9295011


product price:  $39.99
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105600508
Zoro #
G9295011
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.50
Thread Length
32.00mm
Pitch Diameter Limit
D6
Square Size
7.26 mm
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Shank Length
42.00 mm
65% Thread Drill Size
11/32 in
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
11056
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
Metric
Tap Grouping
Tap
Series
11056
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Pitch
1.50mm
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 74 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.