Straight Flute Hand Tap, M10-1.50, Bottoming, 4 Flutes, Metric

  • Mfr # 1105700408

  • Zoro # G3639465


product price:  $62.69
/ea

Key Features

Shank Dia.
7.20mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105700408
Zoro #
G3639465
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
7.20mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Pitch Diameter Limit
D10
Tap Thread Size
M10-1.50
Thread Length
32.00mm
Square Size
7.26 mm
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
Shank Length
42.00 mm
Tap Length Standard
ANSI
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
11057
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
11057
Thread Standard
Metric Coarse
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D6
Thread Pitch
1.50mm
Tap Shank Standard
ANSI
Measurement System
Metric
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 74 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.