Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M10-1.50, Bottoming, 4 Flutes, Metric

  • Mfr # 22833

  • Zoro # G9301363


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22833
Zoro #
G9301363
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
75.00mm
Tap Thread Size
M10-1.50
Thread Length
32.00mm
Pitch Diameter Limit
Not Rated
Tap Length Standard
JIS
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Shank Length
51.00 mm
Square Size
5.51 mm
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
List Number
349
Number of Pieces
1
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
349
Measurement System
Metric
Secondary Material Application ISO Code
O
Thread Standard
Metric Coarse
Thread Pitch
1.50mm
Spiral Direction
Neutral
Thread Limit
OH4
Tap Shank Standard
JIS
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application
Composite
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 75 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit OH4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.