Straight Flute Hand Tap, M10-1.50, Bottoming, 4 Flutes, Metric

  • Mfr # 2495403

  • Zoro # G9295465


product price: $29.59
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2495403
Zoro #
G9295465
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.10mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
Square Size
7.26 mm
65% Thread Drill Size
11/32 in
Shank Length
42.00 mm
55% Thread Drill Size
8.90 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric
List Number
241
Tap Finish
Nitride
Series
241
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Measurement System
Metric
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
1.50mm
Secondary Material Application
Aluminum
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Secondary Material Application ISO Code
N1
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 74 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.