Straight Flute Hand Tap, M10-1.50, Modified Bottoming, 3 Flutes, Metric

  • Mfr # 12800800

  • Zoro # G9311443


product price: $33.99
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12800800
Zoro #
G9311443
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
9.30mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
86.00mm
Thread Length
42.00mm
Pitch Diameter Limit
D4
Tap Thread Size
M10-1.50
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Square Size
6.98 mm
Shank Length
36.00 mm
Thread Size
M10x1.5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
List Number
128
Tap Thread Type
Metric
Number of Pieces
1
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
128
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
128
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Primary Material Application
All Materials
Extended Neck
Yes
Shank Type - Machining
Straight
Features
Increased Wear Resistance, Modified Bottom, Screw Thread Insert (STI) Tap, Straight Flute
Thread Pitch
1.50mm
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M10x1.5, Metric, Overall Length 85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.