Zoro Homepage

Straight Flute Hand Tap, M10-1.50, Modified Bottoming, 5 Flutes, Metric

  • Mfr # 1105100708

  • Zoro # G9241547


product price: $54.19
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105100708
Zoro #
G9241547
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Overall Length
74.00mm
Thread Length
32.00mm
Pitch Diameter Limit
D6
Tap Dimension Type
Metric
Shank Dia.
7.20mm
Tap Size
M10
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Shank Length
42.00 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Square Size
7.26 mm
Size
M10

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Modified Bottoming, Overall Length 74 mm, Powdered Metal, V, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.