Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M10-1.50, Modified Bottoming, 5 Flutes, Metric

  • Mfr # 3590616

  • Zoro # G9300751


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric
Shank Dia.
7.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3590616
Zoro #
G9300751
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
Not Rated
Overall Length
75.00mm
Thread Length
32.00mm
Tap Size
M10
Square Size
5.50 mm
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Tap Length Standard
JIS
Shank Length
51.00 mm
65% Thread Drill Size
11/32 in
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric
Tap Finish
Diamond
Tap Material
High Speed Steel
List Number
359
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
359
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6H
Secondary Material Application
Copper
Measurement System
Metric
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Tap Shank Standard
JIS
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Modified Bottoming, Overall Length 75 mm, High Speed Steel, Diamond, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.