Straight Flute Hand Tap, M10-1.50, Modified Bottoming, 5 Flutes, Metric

  • Mfr # 8330097

  • Zoro # G9300252


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330097
Zoro #
G9300252
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Pitch Diameter Limit
Not Rated
Thread Length
32.00mm
Tap Size
M10
Tap Dimension Type
Metric
Shank Dia.
7.00mm
Overall Length
75.00mm
Tap Length Standard
JIS
Thread Size
M10x1.5
Shank Length
51.00 mm
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
8.90 mm
Square Size
5.50 mm
65% Thread Drill Size
11/32 in
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric
List Number
341
Tap Finish
TiCN
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Grouping
Tap
Series
341
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H
Thread Pitch
1.50mm
Primary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
Metric Coarse
Tap Shank Standard
JIS
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
OH3
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Modified Bottoming, Overall Length 75 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit OH3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.