Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M10-1.50, Plug, 4 Flutes, Metric

  • Mfr # 1006101000

  • Zoro # G9301135


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006101000
Zoro #
G9301135
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
D6
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Square Size
7.26 mm
Tap Length Standard
DIN
Shank Length
42.00 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
10061
Tap Thread Type
Metric
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
10061
Measurement System
Metric
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
D6
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
O
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Secondary Material Application
Composite
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Plug, Overall Length 74 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.