Zoro Homepage

Straight Flute Hand Tap, M11-1.50, Plug, 4 Flutes, Metric

  • Mfr # 792

  • Zoro # G9299412


product price: $18.59
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M11
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792
Zoro #
G9299412
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.00mm
Tap Size
M11
Tap Dimension Type
Metric
Overall Length
80.00mm
Thread Length
38.00mm
Tap Thread Size
M11-1.50
Pitch Diameter Limit
Not Rated
Square Size
6.00 mm
Tap Length Standard
JIS
Shank Length
32.00 mm
Thread Size
M11x1.5
Size
M11

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
Metric
Tap Grouping
Tap
List Number
121
Cutting Direction - Machining
Right Hand
Series
121
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
JIS 2
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Tap Shank Standard
JIS
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M11x1.5, Metric, Plug, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.