Straight Flute Hand Tap, M12-1.25, Bottoming, 4 Flutes, Metric

  • Mfr # 1105200608

  • Zoro # G9293977


product price:  $62.69
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105200608
Zoro #
G9293977
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M12-1.25
Thread Length
42.00mm
65% Thread Drill Size
10.94 mm
Square Size
6.98 mm
Thread Size
M12x1.25
Tap Length Standard
DIN
75% Thread Drill Size
10.78 mm
Shank Length
51.00 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
11052
Tap Finish
TiCN
Tap Thread Type
Metric
Number of Pieces
1
Tap Grouping
Tap
Series
11052
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Thread Pitch
1.25mm
Thread Limit
D6
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.