Straight Flute Hand Tap, M12-1.25, Bottoming, 4 Flutes, Metric

  • Mfr # 22840

  • Zoro # G9301415


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.50mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22840
Zoro #
G9301415
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.50mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
80.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.25
Thread Length
38.00mm
75% Thread Drill Size
10.78 mm
Shank Length
56.00 mm
Tap Length Standard
JIS
Thread Size
M12x1.25
Square Size
6.50 mm
65% Thread Drill Size
10.94 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric
Tap Grouping
Tap
Number of Pieces
1
List Number
349
Cutting Direction - Machining
Right Hand
Series
349
Measurement System
Metric
Tap Shank Standard
JIS
Thread Limit
OH4
Primary Material Application ISO Code
K, N
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
O
Extended Neck
Yes
Spiral Direction
Neutral
Thread Pitch
1.25mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Bottoming, Overall Length 80 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit OH4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.