Straight Flute Hand Tap, M12-1.25, Bottoming, 4 Flutes, Metric

  • Mfr # 873

  • Zoro # G9299482


product price: $21.29
/ea

Key Features

Shank Dia.
8.50mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
873
Zoro #
G9299482
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.50mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
80.00mm
Thread Length
38.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.25
Tap Length Standard
JIS
75% Thread Drill Size
10.78 mm
Shank Length
34.00 mm
Square Size
6.50 mm
Thread Size
M12x1.25
65% Thread Drill Size
10.94 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric
Tap Finish
Bright
List Number
121
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
121
Shank Type - Machining
Straight
Primary Material Application
All Materials
Thread Limit
JIS 2
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
JIS
Thread Pitch
1.25mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Bottoming, Overall Length 82 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.