Straight Flute Hand Tap, M12-1.25, Modified Bottoming, 5 Flutes, Metric

  • Mfr # 1105101208

  • Zoro # G9293541


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.25
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105101208
Zoro #
G9293541
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.25
Tap Dimension Type
Metric
Tap Size
M12
Pitch Diameter Limit
D5
Thread Length
42.00mm
Overall Length
86.00mm
Shank Dia.
9.30mm
Square Size
6.98 mm
Shank Length
36.00 mm
75% Thread Drill Size
10.78 mm
65% Thread Drill Size
10.94 mm
Thread Size
M12x1.25
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
11051
Number of Pieces
1
Tap Material
Powdered Metal
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand
Series
11051
Spiral Direction
Neutral
Primary Material Application ISO Code
H
Secondary Material Application
Steel
Measurement System
Metric
Secondary Material Application ISO Code
P
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Thread Pitch
1.25mm
Primary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Modified Bottoming, Overall Length 85 mm, Powdered Metal, V, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D6, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.