Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M12-1.25, Taper, 4 Flutes, Metric

  • Mfr # 871

  • Zoro # G9299464


product price: $25.19
/ea

Key Features

Shank Dia.
8.50mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871
Zoro #
G9299464
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.50mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M12-1.25
Thread Length
38.00mm
Pitch Diameter Limit
Not Rated
Shank Length
34.00 mm
Thread Size
M12x1.25
Tap Length Standard
JIS
75% Thread Drill Size
10.78 mm
Square Size
6.50 mm
65% Thread Drill Size
10.94 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
121
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
121
Measurement System
Metric
Tap Shank Standard
JIS
Primary Material Application
All Materials
Extended Neck
Yes
Spiral Direction
Neutral
Thread Pitch
1.25mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Thread Limit
JIS 2
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Taper, Overall Length 82 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.