Straight Flute Hand Tap, M12-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1105700508

  • Zoro # G3706062


product price: $65.29
/ea

Key Features

Shank Dia.
6.90mm
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105700508
Zoro #
G3706062
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.90mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Pitch Diameter Limit
D11
Tap Thread Size
M12-1.50
Thread Length
42.00mm
Thread Size
M12x1.5
75% Thread Drill Size
10.50 mm
Shank Length
36.00 mm
55% Thread Drill Size
10.90 mm
65% Thread Drill Size
27/64 in
Tap Length Standard
ANSI
Square Size
6.98 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Finish
TiCN
List Number
11057
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Series
11057
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, N
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Limit
D6
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Measurement System
Metric
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Bottoming, Overall Length 85 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.