Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 24039

  • Zoro # G9301616


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.50mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24039
Zoro #
G9301616
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.50mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
82.00mm
Thread Length
38.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.50
65% Thread Drill Size
27/64 in
Square Size
6.50 mm
75% Thread Drill Size
10.50 mm
55% Thread Drill Size
10.90 mm
Shank Length
53.00 mm
Tap Length Standard
JIS
Thread Size
M12x1.5
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Finish
Bright
List Number
349
Series
349
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
O
Secondary Material Application
Composite
Thread Limit
OH4
Measurement System
Metric
Primary Material Application ISO Code
K, N
Thread Standard
Metric Fine
Tap Shank Standard
JIS
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
1.50mm
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Modified Bottoming, Overall Length 82 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit OH4, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.