Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 5 Flutes, Metric Fine

  • Mfr # 1105101108

  • Zoro # G9293532


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105101108
Zoro #
G9293532
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.50
Shank Dia.
9.30mm
Thread Length
42.00mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
86.00mm
Pitch Diameter Limit
D6
Shank Length
36.00 mm
75% Thread Drill Size
10.50 mm
Square Size
6.98 mm
55% Thread Drill Size
10.90 mm
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Style
Straight Flute (Hand)
Tap Material
Powdered Metal
Number of Pieces
1
List Number
11051
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
11051
Thread Standard
Metric Fine
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Metric
Thread Limit
D6
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
H
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Primary Material Application
Hardened Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Modified Bottoming, Overall Length 85 mm, Powdered Metal, V, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.