Zoro Homepage

Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 5 Flutes, Metric Fine

  • Mfr # 8330117

  • Zoro # G9300295


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330117
Zoro #
G9300295
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.50
Shank Dia.
8.50mm
Tap Size
M12
Pitch Diameter Limit
Not Rated
Thread Length
38.00mm
Tap Dimension Type
Metric
Overall Length
82.00mm
Shank Length
53.00 mm
75% Thread Drill Size
10.50 mm
55% Thread Drill Size
10.90 mm
65% Thread Drill Size
27/64 in
Thread Size
M12x1.5
Square Size
6.50 mm
Tap Length Standard
JIS
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
List Number
341
Tap Grouping
Tap
Tap Finish
TiCN
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Series
341
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Hardened Steel
Thread Standard
Metric Fine
Thread Limit
OH3
Shank Type - Machining
Straight
Primary Material Application ISO Code
H
Tap Shank Standard
JIS
Measurement System
Metric
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Modified Bottoming, Overall Length 82 mm, High Speed Steel, TiCN, Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit OH3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.