Straight Flute Hand Tap, M12-1.75, Modified Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 3590716

  • Zoro # G9300767


product price:  $824.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3590716
Zoro #
G9300767
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Overall Length
82.00mm
Thread Length
38.00mm
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Metric
Shank Dia.
8.50mm
Tap Size
M12
Shank Length
53.00 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
Square Size
6.50 mm
75% Thread Drill Size
10.30 mm
Tap Length Standard
JIS
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Tap Finish
Diamond
Tap Material
High Speed Steel
List Number
359
Thread Direction
Right Hand
Tap Grouping
Tap
Series
359
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N
Thread Pitch
1.75mm
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Tap Shank Standard
JIS
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application
Copper
Thread Limit
6H
Measurement System
Metric
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Modified Bottoming, Overall Length 82 mm, High Speed Steel, Diamond, Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 10.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.