Straight Flute Hand Tap, M12-1.75, Plug, 4 Flutes, Metric Coarse

  • Mfr # 2412103

  • Zoro # G9295404


product price: $33.49
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2412103
Zoro #
G9295404
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Pitch Diameter Limit
D6
Thread Length
42.00mm
Tap Thread Size
M12-1.75
Thread Size
M12x1.75
Square Size
6.98 mm
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Shank Length
36.00 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
241
Tap Grouping
Tap
Tap Finish
Nitride
Series
241
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N1
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
1.75mm
Secondary Material Application
Aluminum
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
D6
Primary Material Application ISO Code
K, N
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Plug, Overall Length 85 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.