Straight Flute Hand Tap, M14-1.25, Plug, 4 Flutes, Metric Fine

  • Mfr # 1974900

  • Zoro # G3735864


product price: $36.79
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1974900
Zoro #
G3735864
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Tap Thread Size
M14-1.25
Thread Length
42.00mm
Pitch Diameter Limit
D5
Tap Length Standard
ANSI
Square Size
8.18 mm
Thread Size
M14x1.25
Shank Length
42.00 mm
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Bright
Tap Thread Type
Metric Fine
List Number
141
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
141
Thread Limit
D5
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Thread Pitch
1.25mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.25, Metric, Plug, Overall Length 91 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, Thread Limit D5, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.