Straight Flute Hand Tap, M14-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 1105600908

  • Zoro # G9295045


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-1.50
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Thread Type
Metric Fine
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105600908
Zoro #
G9295045
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M14-1.50
Overall Length
91.00mm
Tap Dimension Type
Metric
Tap Size
M14
Pitch Diameter Limit
D7
Shank Dia.
10.90mm
Thread Length
42.00mm
Shank Length
41.00 mm
Square Size
8.18 mm
Thread Size
M14x1.5
65% Thread Drill Size
1/2 in
75% Thread Drill Size
12.50 mm
55% Thread Drill Size
12.90 mm
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Thread Type
Metric Fine
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiCN
List Number
11056
Tap Material
Powdered Metal
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
11056
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
D7
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.5, Metric, Bottoming, Overall Length 91 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.