Straight Flute Hand Tap, M14-1.50, Bottoming, 5 Flutes, Metric Fine
Mfr # 1105200908
Zoro # G9294004
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M14-1.50
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1105200908
Zoro #
G9294004
UPC #
-
Country of Origin
Mexico
Dimensions
Tap Thread Size
M14-1.50
Thread Length
42.00mm
Shank Dia.
10.90mm
Tap Size
M14
Pitch Diameter Limit
D7
Overall Length
100.00mm
Tap Dimension Type
Metric
Tap Length Standard
DIN
75% Thread Drill Size
12.50 mm
Shank Length
50.00 mm
Thread Size
M14x1.5
Square Size
8.18 mm
55% Thread Drill Size
12.90 mm
65% Thread Drill Size
1/2 in
Size
M14
Description
Straight Flute Tap, Thread Size M14x1.5, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.