Straight Flute Hand Tap, M14-1.50, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 24047

  • Zoro # G9301661


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.50mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24047
Zoro #
G9301661
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.50mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
88.00mm
Tap Thread Size
M14-1.50
Pitch Diameter Limit
Not Rated
Thread Length
42.00mm
Tap Length Standard
JIS
75% Thread Drill Size
12.50 mm
Thread Size
M14x1.5
Square Size
8.00 mm
65% Thread Drill Size
1/2 in
55% Thread Drill Size
12.90 mm
Shank Length
67.00 mm
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric Fine
List Number
349
Tap Grouping
Tap
Number of Pieces
1
Series
349
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Spiral Direction
Neutral
Secondary Material Application ISO Code
O
Thread Limit
OH4
Extended Neck
Yes
Tap Shank Standard
JIS
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application
Composite
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Primary Material Application ISO Code
K, N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.5, Metric, Modified Bottoming, Overall Length 88 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit OH4, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.