Zoro Homepage

Straight Flute Hand Tap, M14-1.50, Modified Bottoming, 6 Flutes, Metric Fine

  • Mfr # 8330125

  • Zoro # G9300331


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-1.50
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
Metric Fine
Overall Length
88.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8330125
Zoro #
G9300331
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M14-1.50
Overall Length
88.00mm
Pitch Diameter Limit
Not Rated
Tap Size
M14
Tap Dimension Type
Metric
Thread Length
42.00mm
Shank Dia.
10.50mm
Shank Length
58.00 mm
65% Thread Drill Size
1/2 in
75% Thread Drill Size
12.50 mm
Square Size
8.00 mm
Tap Length Standard
JIS
55% Thread Drill Size
12.90 mm
Thread Size
M14x1.5
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
Metric Fine
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
Tap Grouping
Tap
List Number
341
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
341
Thread Standard
Metric Fine
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application
Hardened Steel
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
JIS
Thread Limit
OH3
Primary Material Application ISO Code
H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.5, Metric, Modified Bottoming, Overall Length 88 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit OH3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.