Straight Flute Hand Tap, M14-2.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 1105601008

  • Zoro # G9295054


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105601008
Zoro #
G9295054
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M14-2.00
Pitch Diameter Limit
D7
Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Thread Length
42.00mm
Overall Length
91.00mm
Square Size
8.18 mm
Thread Size
M14x2
65% Thread Drill Size
31/64 in
55% Thread Drill Size
12.50 mm
Shank Length
41.00 mm
75% Thread Drill Size
12.00 mm
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
11056
Tap Material
Powdered Metal
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
11056
Thread Limit
D7
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Pitch
2.00mm
Measurement System
Metric
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Bottoming, Overall Length 91 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.