Straight Flute Hand Tap, M14-2.00, Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 1105201008

  • Zoro # G9294013


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105201008
Zoro #
G9294013
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M14-2.00
Tap Dimension Type
Metric
Pitch Diameter Limit
D7
Overall Length
110.00mm
Thread Length
42.00mm
Shank Dia.
10.90mm
Tap Size
M14
Square Size
8.18 mm
65% Thread Drill Size
31/64 in
Tap Length Standard
DIN
Thread Size
M14x2
75% Thread Drill Size
12.00 mm
Shank Length
60.00 mm
55% Thread Drill Size
12.50 mm
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Powdered Metal
Thread Direction
Right Hand
List Number
11052
Tap Finish
TiCN
Series
11052
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Thread Limit
D7
Tap Shank Standard
ANSI
Thread Pitch
2.00mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Bottoming, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.