Straight Flute Hand Tap, M14-2.00, Bottoming, 5 Flutes, Metric Coarse

  • Mfr # 1105700808

  • Zoro # G3711285


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105700808
Zoro #
G3711285
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
M14-2.00
Pitch Diameter Limit
D7
Thread Length
42.00mm
Tap Dimension Type
Metric
Shank Dia.
8.20mm
Overall Length
91.00mm
Tap Size
M14
Shank Length
41.00 mm
75% Thread Drill Size
12.00 mm
Square Size
8.18 mm
65% Thread Drill Size
31/64 in
Thread Size
M14x2
Tap Length Standard
ANSI
55% Thread Drill Size
12.50 mm
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI
Tap Style
Straight Flute (Hand)
Tap Finish
TiCN
List Number
11057
Tap Material
Powdered Metal
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
11057
Shank Type - Machining
Straight
Thread Limit
D7
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, N
Measurement System
Metric
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Pitch
2.00mm
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Bottoming, Overall Length 91 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.