Straight Flute Hand Tap, M14-2.00, Modified Bottoming, 3 Flutes, Metric Coarse

  • Mfr # 12801000

  • Zoro # G9311461


product price: $47.79
/ea

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12801000
Zoro #
G9311461
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
13.70mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
102.00mm
Thread Length
46.00mm
Tap Thread Size
M14-2.00
Pitch Diameter Limit
D5
Shank Length
47.00 mm
Square Size
10.31 mm
65% Thread Drill Size
31/64 in
Thread Size
M14x2
75% Thread Drill Size
12.00 mm
55% Thread Drill Size
12.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
128
Cutting Direction - Machining
Right Hand
Series
128
Thread Pitch
2.00mm
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Features
Increased Wear Resistance, Modified Bottom, Screw Thread Insert (STI) Tap, Straight Flute
Thread Limit
D5
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
128
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
All Materials
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M14x2, Metric, Overall Length 102 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.