Straight Flute Hand Tap, M14-2.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 1975200

  • Zoro # G3638241


product price: $36.79
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1975200
Zoro #
G3638241
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Tap Thread Size
M14-2.00
Thread Length
42.00mm
Pitch Diameter Limit
D7
Square Size
8.18 mm
55% Thread Drill Size
12.50 mm
Thread Size
M14x2
75% Thread Drill Size
12.00 mm
Tap Length Standard
ANSI
65% Thread Drill Size
31/64 in
Shank Length
42.00 mm
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
141
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
141
Tap Shank Standard
ANSI
Thread Pitch
2.00mm
Spiral Direction
Neutral
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D7
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x2, Metric, Plug, Overall Length 91 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 4H-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.